This item is Discontinued.

Safavieh 6 x 9 ft. Medium Rectangle Novelty Kids Ivory and Pink Hand Tufted Rug SFK351A-6

6 x 9 ft. Medium Rectangle Novelty Kids Ivory and Pink Hand Tufted Rug (Discontinued)

  • Mfr # SFK351A-6
  • Zoro # G309898428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFK351A-6
Zoro #
G309898428
UPC #
683726793939
Country of Origin
China

Dimensions

Length (In.)
72 in
Width (In.)
108 in

Details

Item
Rug
Color
Pink, Ink, Ivory
Shape
Rectangle
Material
Wool
Style
Kids
Knitting
Tufted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.