Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 9 ft. Medium Rectangle Shag and Flokati Leather Saddle Hand Knotted Rug

  • Mfr # LSG511B-6

  • Zoro # G509656095


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Pattern
Shag
Material
Leather
Knitting
Handmade
Carpet/Rug Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG511B-6
Zoro #
G509656095
UPC #
683726548904
Country of Origin
China

Dimensions

Carpet/Rug Length
72"
Carpet/Rug Width
108"

Details

Item
Rug
Shape
Rectangle
Pattern
Shag
Material
Leather
Knitting
Handmade
Style
Casual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.