
7 ft. - 9 in. x 9 ft. - 9 in. Large Rectangle- Transitional Chelsea Rust And Gold Hand Hooked Rug (Discontinued)
- Mfr # HK230E-8
- Zoro # G910699339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK230E-8
Zoro #
G910699339
UPC #
683726042532
Country of Origin
China
Dimensions
Length (In.)
93 in
Size
8ft X10ft
Width (In.)
117 in
Pile Height
0.375 in
Details
Shape
Rectangle
Weave
hand tufted / hooked
Item
Rug
Color
Rust/Gold
Material
Wool
Style
Chelsea
Knitting
Hand-Hooked
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.