Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 8 x 10 ft. Amherst Rectangle Power Loomed RugWheat & Beige AMT403S-8

8 x 10 ft. Amherst Rectangle Power Loomed RugWheat & Beige (Discontinued)

  • Mfr # AMT403S-8
  • Zoro # G309827343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT403S-8
Zoro #
G309827343
UPC #
889048174573
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Size
8ft X10ft

Details

Weave
power loomed
Color
Wheat/Beige
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.