This item is Discontinued.

Safavieh 8 x 10 ft. ContemporarySkyler Power Loom Area Rug Ivory & Pink SKY197F-8

8 x 10 ft. ContemporarySkyler Power Loom Area Rug Ivory & Pink (Discontinued)

  • Mfr # SKY197F-8
  • Zoro # G811558018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKY197F-8
Zoro #
G811558018
UPC #
889048475526
Country of Origin
Türkiye

Dimensions

Size
8 ft x 10 ft

Details

Color
Ivory/Pink
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.