This item is Discontinued.

Safavieh 8 x 10 ft. Large Rectangle Indoor-Outdoor Amherst- Grey and Light Grey Power Loomed Rug AMT417C-8

8 x 10 ft. Large Rectangle Indoor-Outdoor Amherst- Grey and Light Grey Power Loomed Rug (Discontinued)

  • Mfr # AMT417C-8
  • Zoro # G615816031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMT417C-8
Zoro #
G615816031
UPC #
683726435532
Country of Origin
China

Description

Safavieh's Amherst collection is inspired by timeless contemporary designs. Crafted using a power-loomed construction with a polypropylene pile the Amherst is perfect for indoor and outdoor use. Use these family-friendly geometric designs on patios in kitchens busy family rooms and other high traffic rooms. Features -Design Type - Indoor/Outdoor -Rug Collection - Amherst -Color - Ivory / Navy -Rug Size - 8 ft. x 10 ft. -Origin - Turkey -Shape - Large Rectangle 7 x 9 ft. - 10 x 14 ft. -Pile Height - 0.25 in. -Material - Polypropylene -Weave - Power Loomed-Indoor Use Only Care Instructions Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.