This item is Discontinued.

Safavieh 8 x 10 ft. Shag Power Loomed Large Rectangular Area RugCreme SG455-1111-8

8 x 10 ft. Shag Power Loomed Large Rectangular Area RugCreme (Discontinued)

  • Mfr # SG455-1111-8
  • Zoro # G309744930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG455-1111-8
Zoro #
G309744930
UPC #
889048196100
Country of Origin
Türkiye

Dimensions

Size
8 ft x 10 ft
Pile Height
1.18in

Details

Color
Creme/Creme
Pattern
florida shag
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.