This item is Discontinued.

Safavieh 8 x 10 ft. Webster 300 Power Loomed Rectangle Area Rug, Grey & Beige WBS318G-8

8 x 10 ft. Webster 300 Power Loomed Rectangle Area Rug, Grey & Beige (Discontinued)

  • Mfr # WBS318G-8
  • Zoro # G109540893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS318G-8
Zoro #
G109540893
UPC #
195058028615
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft

Details

Weave
power loomed
Material
75% Polyester, 25% Viscose
Color
Grey/Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.