This item is Discontinued.

Safavieh 8 x 11 ft. 2 in. Large Rectangle Paradise Dark Brown Traditional Rug PAR04-303-8

8 x 11 ft. 2 in. Large Rectangle Paradise Dark Brown Traditional Rug (Discontinued)

  • Mfr # PAR04-303-8
  • Zoro # G909857993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAR04-303-8
Zoro #
G909857993
UPC #
683726575849
Country of Origin
China

Dimensions

Length (In.)
93.96 in
Width (In.)
11.16 ft

Details

Item
Rug
Color
Brown
Shape
Rectangle
Pattern
Floral
Material
Viscose
Style
Transitional
Knitting
Machine-made

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.