This item is Discontinued.

Safavieh 9 x 9 ft. Round Adirondack Power Loomed RugIvory & Silver ADR108B-9R

9 x 9 ft. Round Adirondack Power Loomed RugIvory & Silver (Discontinued)

  • Mfr # ADR108B-9R
  • Zoro # G209828051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR108B-9R
Zoro #
G209828051
UPC #
889048224025
Country of Origin
Turkey

Dimensions

Pile Height
0.35in
Size
9inX9in

Details

Color
Ivory/Silver
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.