This item is Discontinued.

Safavieh Adirondack Power Loomed Rectangle Area Rug Light Blue & Dark Blue - 11 x 15 ft. ADR113F-1115

Adirondack Power Loomed Rectangle Area Rug Light Blue & Dark Blue - 11 x 15 ft. (Discontinued)

  • Mfr # ADR113F-1115
  • Zoro # G111531827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR113F-1115
Zoro #
G111531827
UPC #
889048329201
Country of Origin
Türkiye

Dimensions

Pile Height
0.35 in
Size
11ft X15ft

Details

Weave
power loomed
Color
Light Blue/Dark Blue
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.