This item is Discontinued.

Safavieh Adirondack Power Loomed Rectangle RugBlack & Teal 8 x 10 ft. ADR108K-8

Adirondack Power Loomed Rectangle RugBlack & Teal 8 x 10 ft. (Discontinued)

  • Mfr # ADR108K-8
  • Zoro # G809435574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR108K-8
Zoro #
G809435574
UPC #
889048426474
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
8ft X10ft

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Black/Teal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.