This item is Discontinued.

Safavieh Adirondack Power Loomed Runner Rug- Silver - Black- 2 ft. 6 in. x 14 ft. ADR108A-214

Adirondack Power Loomed Runner Rug- Silver - Black- 2 ft. 6 in. x 14 ft. (Discontinued)

  • Mfr # ADR108A-214
  • Zoro # G409747312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR108A-214
Zoro #
G409747312
UPC #
683726931249
Country of Origin
China

Dimensions

Size
2ft X 14ft
Pile Height
0.35 in

Details

Weave
power loomed
Color
Silver/Black
Material
55% Polypropylene, 40% Jute, 5% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.