This item is Discontinued.

Safavieh Adirondack Power Loomed Small Rectangle Rugs, Ivory and Charcoal - 4 x 6 ft. ADR104N-4

Adirondack Power Loomed Small Rectangle Rugs, Ivory and Charcoal - 4 x 6 ft. (Discontinued)

  • Mfr # ADR104N-4
  • Zoro # G309744985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR104N-4
Zoro #
G309744985
UPC #
889048152595
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
4ft X6ft

Details

Weave
power loomed
Color
Ivory/Charcoal
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.