This item is Discontinued.

Safavieh Adirondack Power Loomed Square Rug- Ivory - Silver- 6 x 6 ft. ADR113B-6SQ

Adirondack Power Loomed Square Rug- Ivory - Silver- 6 x 6 ft. (Discontinued)

  • Mfr # ADR113B-6SQ
  • Zoro # G709542853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR113B-6SQ
Zoro #
G709542853
UPC #
889048036963
Country of Origin
China

Dimensions

Pile Height
0.35 in
Size
6ft X6ft

Details

Color
Ivory/Silver
Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.