This item is Discontinued.

Safavieh Adirondack Round Area Rug, Charcoal and Ivory - 6 x 6 ft. ADR125R-6R

Adirondack Round Area Rug, Charcoal and Ivory - 6 x 6 ft. (Discontinued)

  • Mfr # ADR125R-6R
  • Zoro # G709830677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR125R-6R
Zoro #
G709830677
UPC #
889048177123
Country of Origin
Türkiye

Dimensions

Pile Height
0.35 in
Size
6ft X6ft

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Charcoal/Ivory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.