This item is Discontinued.

Safavieh Adirondack Round Area RugSlate & Ivory 8 x 8 ft. ADR109T-8R

Adirondack Round Area RugSlate & Ivory 8 x 8 ft. (Discontinued)

  • Mfr # ADR109T-8R
  • Zoro # G509832000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR109T-8R
Zoro #
G509832000
UPC #
889048249288
Country of Origin
Türkiye

Dimensions

Size
8ft X8ft
Pile Height
0.35 in

Details

Color
Slate/Ivory
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.