This item is Discontinued.

Safavieh Amherst Power Loomed Square Rug- Dark Grey - Beige- 5 x 5 ft. AMT421R-5SQ

Amherst Power Loomed Square Rug- Dark Grey - Beige- 5 x 5 ft. (Discontinued)

  • Mfr # AMT421R-5SQ
  • Zoro # G209283249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMT421R-5SQ
Zoro #
G209283249
UPC #
683726517832
Country of Origin
China

Dimensions

Size
5 ft x 5 ft
Pile Height
0.39in

Details

Color
Dark Grey/Beige
Pattern
amherst
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.