This item is Discontinued.

Safavieh Amherst Round Area RugIvory & Light Grey 9 x 9 ft. AMT428E-9R

Amherst Round Area RugIvory & Light Grey 9 x 9 ft. (Discontinued)

  • Mfr # AMT428E-9R
  • Zoro # G309831166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT428E-9R
Zoro #
G309831166
UPC #
889048303423
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Size
9 ft x 9 ft

Details

Material
Polypropylene
Weave
power loomed
Color
Ivory/Light Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.