This item is Discontinued.

Safavieh Berber Shag Accent Area Rug, Cream and Light Grey - 3 x 5 ft. BER162C-3

Berber Shag Accent Area Rug, Cream and Light Grey - 3 x 5 ft. (Discontinued)

  • Mfr # BER162C-3
  • Zoro # G309750399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BER162C-3
Zoro #
G309750399
UPC #
889048306868
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Size
3ft X5ft
Thickness
1.26 in

Details

Weave
power loomed
Material
Polypropylene
Color
Cream/Light Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.