This item is Discontinued.

Safavieh Berber Shag Round Area Rug, Cream and Light Grey - 5 ft.-1 in. x 5 ft.-1 in. BER165C-5R

Berber Shag Round Area Rug, Cream and Light Grey - 5 ft.-1 in. x 5 ft.-1 in. (Discontinued)

  • Mfr # BER165C-5R
  • Zoro # G209831068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BER165C-5R
Zoro #
G209831068
UPC #
889048307469
Country of Origin
Türkiye

Dimensions

Size
5 ft X 5 ft
Pile Height
1.18 in
Thickness
1.26 in

Details

Color
Cream/Light Grey
Weave
power loomed
Material
Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.