Zoro Homepage

Bowne LED Outdoor String Light, Black

  • Mfr # PLT4053A

  • Zoro # G712183555


product price: $69.15
/ea

Key Features

Watts
0.6w
Housing Color
Black
Lamp Type
G40
Material
Metal / Glass / Plastic
Cord Length
120in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT4053A
Zoro #
G712183555
UPC #
195058424035
Country of Origin
China

Dimensions

Cord Length
120in
Size Dimension
120in x 3in x 3.5in

Details

Watts
0.6w
Housing Color
Black
Lamp Type
G40
Material
Metal / Glass / Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.