Shop TROY LIGHTING
See all product information
Create Account
Toby 1 Light Exterior Wall Sconce, Patina Brass And Graphite, 9.75 In x 23 In
- Mfr # B6623-PBR/GRA
- Zoro # G815577169
product price:Â
$
694.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
9.75 in
Height
23 in
Length
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B6623-PBR/GRA
- Zoro #
- G815577169
- UPC #
- 197292118411
- Country of Origin
- China
Dimensions
- Width
- 9.75 in
- Height
- 23 in
- Length
- 9.75 in
- Fixture Height
- 10.75 in
- Fixture Width
- 6.75 in
- Cord Length
- 7 in
Details
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Housing Material
- Aluminum
- Lamp Type
- E12 Candelabra Base
- Description/Special Features
- Clean with soft, damp cloth
- Fixture Wattage
- 10 W
- Lamp Quantity
- 1
- Battery Included
- No
- Collection
- Troy-Standard
- Color
- Patina Brass And Graphite
Description
Inspired by a Cape Cod post lantern, this updated heritage sconce blends classic design features with contemporary mixed metal finishes. The Graphite frame is complemented by warm Patina Brass details, including the loop that suspends the fixture. A single cream candle lends a sense of nostalgia, welcoming you home on a dark night. Available in two sizes, Toby is particularly well-suited to coastal and cottage homes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.