
Brooks Side Table Grey & Black
Mfr # ACC4200A
Zoro # G511779737
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Finish
Veneer/ Powder
Metal Type
Iron
Weight Capacity
30 Lbs.
Metal Color
Black
Wood Type
Mdf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC4200A
Zoro #
G511779737
UPC #
889048767034
Country of Origin
China
Dimensions
Size Dimension
27 in X21.5 in X17.7 in
Details
Finish
Veneer/ Powder
Metal Type
Iron
Weight Capacity
30 Lbs.
Metal Color
Black
Wood Type
Mdf
Tabletop Color
Faux Grey Sandstone , Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.