This item is Discontinued.

Safavieh Cambridge Hand Tufted Runner Rug- Black - Ivory- 2 ft. 6 in. x 4 ft. CAM145E-24

Cambridge Hand Tufted Runner Rug- Black - Ivory- 2 ft. 6 in. x 4 ft. (Discontinued)

  • Mfr # CAM145E-24
  • Zoro # G409655822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM145E-24
Zoro #
G409655822
UPC #
683726684817
Country of Origin
China

Dimensions

Pile Height
0.375 in
Size
2ft X4ft

Details

Color
Black/Ivory
Weave
hand tufted / hooked
Material
Wool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.