This item is Discontinued.

Safavieh Cambridge Hand Tufted Runner Rug- Silver - Ivory- 2 ft. 6 in. x 6 ft. CAM131D-26

Cambridge Hand Tufted Runner Rug- Silver - Ivory- 2 ft. 6 in. x 6 ft. (Discontinued)

  • Mfr # CAM131D-26
  • Zoro # G109651810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM131D-26
Zoro #
G109651810
UPC #
683726662730
Country of Origin
China

Dimensions

Size
2 ft-6inX6 ft
Pile Height
0.375in

Details

Color
Silver/Ivory
Pattern
cambridge
Material
Wool
Weave
hand tufted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.