This item is Discontinued.

Safavieh Cambridge Small Rectangle Rugs, Navy Blue and Ivory - 3 x 5 ft. CAM125G-3

Cambridge Small Rectangle Rugs, Navy Blue and Ivory - 3 x 5 ft. (Discontinued)

  • Mfr # CAM125G-3
  • Zoro # G109654736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM125G-3
Zoro #
G109654736
UPC #
683726381891
Country of Origin
India

Dimensions

Pile Height
0.375 in
Size
3ft X5ft

Details

Color
Navy Blue/Ivory
Weave
hand tufted / hooked
Material
Wool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.