Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Candence End Table - Grey

  • Mfr # AMH6523C

  • Zoro # G610635941


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Pine
Color
Grey
Weight Capacity
25 Lbs.
Shelf Dimensions
14.57in X 10.63in X 15.35in
No Of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH6523C
Zoro #
G610635941
UPC #
683726530015
Country of Origin
China

Dimensions

Shelf Dimensions
14.57in X 10.63in X 15.35in
Size Dimension
18.1inX13.4inX21.5in

Details

Tabletop Material
Pine
Color
Grey
Weight Capacity
25 Lbs.
No Of Shelves
1
Finish Surface Treatment
Nc Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.