This item is Discontinued.

Safavieh Contemporary Pacific Stained Rectangle Rug, Dark Grey & Beige - 5 ft. -5 in. x 7 ft. -7 in. PFC865F-5

Contemporary Pacific Stained Rectangle Rug, Dark Grey & Beige - 5 ft. -5 in. x 7 ft. -7 in. (Discontinued)

  • Mfr # PFC865F-5
  • Zoro # G511653570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC865F-5
Zoro #
G511653570
UPC #
195058047005
Country of Origin
Turkey

Dimensions

Size
5 ft X 7 ft

Details

Color
Dark Grey/Beige
Material
47% Polypropylene, 53% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.