Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Safavieh Cybil Double Gourd Table Lamp- Navy, 2PK LIT4088B-SET2

Cybil Double Gourd Table Lamp- Navy, 2PK (Discontinued)

  • Mfr # LIT4088B-SET2
  • Zoro # G410611572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4088B-SET2
Zoro #
G410611572
UPC #
683726408963
Country of Origin
China

Dimensions

Cord Length
60in

Details

Material
Glass
Color
Navy
Bulb Type
E26 Led A19 9w
Bulb Base Type
E26 Screw Terminal
Shade Color
Off White
Maximum Wattage
13w
Fabric Material
100% Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.