This item is Discontinued.

Safavieh Dallas Shag Power Loomed Rectangle Rug- Light Blue - Ivory- 4 x 6 ft. SGD257C-4

Dallas Shag Power Loomed Rectangle Rug- Light Blue - Ivory- 4 x 6 ft. (Discontinued)

  • Mfr # SGD257C-4
  • Zoro # G309750580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGD257C-4
Zoro #
G309750580
UPC #
683726886877
Country of Origin
China

Dimensions

Size
4 ftx6 ft

Details

Color
Seafoam/Ivory
Pattern
dallas shag
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.