Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elisa 60 in. Baroque Floor Lamp

  • Mfr # LIT4346A

  • Zoro # G115834924


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4346A
Zoro #
G115834924
UPC #
683726438359
Country of Origin
China

Description

Architectural details from Florentine buildings inspired the charming scrolls that support the feminine Elisa Baroque metal floor lamp. Crafted luxuriant antique gold finish and fitted with the perfect white shade it brings classic beauty to any room. Features -Elisa 60 in. Baroque Floor Lamp -Crafted with metal -Minor assembly needed -Light up any room with this perfect accent Specifications - Material: Metal - Number of Light Bulbs: 1 - Wattage: 13W - Bulb Type: CFL - Assembly Required: Yes - Height: 60 - Width: 15 - Depth: 15 - Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.