Zoro Homepage

Evangeline Parisian Settee; Grey & Black

  • Mfr # LVS6300B

  • Zoro # G209077831


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Material
Velvet
Cover Dimensions
57.5inX27inX28in
Metal Type
Iron
Fill Material
Fire Foam
Metal Color
Black / Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVS6300B
Zoro #
G209077831
UPC #
889048460690
Country of Origin
China

Dimensions

Cover Dimensions
57.5inX27inX28in

Details

Color
Grey, Black
Material
Velvet
Metal Type
Iron
Fill Material
Fire Foam
Metal Color
Black / Gold
Weight Capacity
550 Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.