Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evangeline Parisian Settee; Navy & Black

  • Mfr # LVS6300C

  • Zoro # G109077962


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Material
Velvet
Cover Dimensions
57.5inX27inX28in
Metal Color
Black / Gold
Weight Capacity
550 Lbs.
Metal Type
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVS6300C
Zoro #
G109077962
UPC #
889048460706
Country of Origin
China

Dimensions

Cover Dimensions
57.5inX27inX28in

Details

Color
Navy, Black
Material
Velvet
Metal Color
Black / Gold
Weight Capacity
550 Lbs.
Metal Type
Iron
Fill Material
Fire Foam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.