Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Garden Gate Arbors, Mossy Blue PAT5011C

Garden Gate Arbors, Mossy Blue (Discontinued)

  • Mfr # PAT5011C
  • Zoro # G510018981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT5011C
Zoro #
G510018981
UPC #
889048943308
Country of Origin
China

Dimensions

Size
68.5 in X 13.8 in X 87.8 in

Details

Assembly Required
Yes View Assembly Instructions
Finish
Powder Coating
Material
Iron
Intended / Approved Use
Residential Use Only
Contents
Metal
Color
Antique Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.