Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genson End Table, Pearl White

  • Mfr # PAT5027A

  • Zoro # G911869779


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Unassembled
Finish
Powder Coating
Drawer/Shelf Dimensions
Shelf Dimension: 22 in X 11 in
Metal Type
Iron
Dimensions
39.3 in X 20.5 in X 31.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT5027A
Zoro #
G911869779
UPC #
889048765641
Country of Origin
China

Dimensions

Drawer/Shelf Dimensions
Shelf Dimension: 22 in X 11 in
Dimensions
39.3 in X 20.5 in X 31.5

Details

Assembled/Unassembled
Unassembled
Finish
Powder Coating
Metal Type
Iron
Weight Capacity
50 lbs.
Metal Color
Pearl White
Intended / Approved Use
Residential Use Only
Quantity of Shelves
2
Contents
Metal
Tabletop Color
Pearl White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.