
Hellenic 400 Rectangle Area RugIvory & Rust 8 ft. x 10 ft.
Mfr # HLC415A-8
Zoro # G909284720
product price: $1,010.99
/ea
Free Shipping & Returns
Key Features
Pattern
hellenic
Material
70% Wool, 20% Viscose, 10% Polyamide
Pile Height
0.20in
Size
8inX10in
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLC415A-8
Zoro #
G909284720
UPC #
889048906334
Country of Origin
Turkey
Dimensions
Pile Height
0.20in
Size
8inX10in
Details
Color
Ivory/Rust
Pattern
hellenic
Material
70% Wool, 20% Viscose, 10% Polyamide
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.