Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hellenic Runner Area RugGrey & Rust 3 x 13 ft.

  • Mfr # HLC416F-313

  • Zoro # G509284526


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Size
3inX13in
Pattern
hellenic
Material
70% Wool, 20% Viscose, 10% Polyamide
Pile Height
0.20in
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLC416F-313
Zoro #
G509284526
UPC #
889048906440
Country of Origin
Turkey

Dimensions

Size
3inX13in
Pile Height
0.20in

Details

Color
Grey/Rust
Pattern
hellenic
Material
70% Wool, 20% Viscose, 10% Polyamide
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.