Zoro Homepage

Helm Flush Mount, Brass

  • Mfr # FLU4088B

  • Zoro # G809079570


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Light Bulb Bass
E26
Housing Material
Iron
Shade Color
Chrome
Size Dimension
13 in x 12 in x 12 in
Canopy Dimensions
5.875 in X5.875 in X 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLU4088B
Zoro #
G809079570
UPC #
195058360562
Country of Origin
China

Dimensions

Size Dimension
13 in x 12 in x 12 in
Canopy Dimensions
5.875 in X5.875 in X 1 in
Cord Length
6 in

Details

Light Bulb Bass
E26
Housing Material
Iron
Shade Color
Chrome
Watts
Led 4w
Fixture Housing Color
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.