This item is Discontinued.

Safavieh Illusion Power Loomed Square Area Rug, Rose and Cream - 4 x 4 ft. ILL708F-4SQ

Illusion Power Loomed Square Area Rug, Rose and Cream - 4 x 4 ft. (Discontinued)

  • Mfr # ILL708F-4SQ
  • Zoro # G909286458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILL708F-4SQ
Zoro #
G909286458
UPC #
889048423732
Country of Origin
Türkiye

Dimensions

Pile Height
0.24in
Size
4inX4in

Details

Color
Rose/Cream
Pattern
illusion
Material
60% Viscose, 40% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.