This item is Discontinued.

Safavieh Invista 400 RugBeige & Cream 9 x 12 ft. INV433B-9

Invista 400 RugBeige & Cream 9 x 12 ft. (Discontinued)

  • Mfr # INV433B-9
  • Zoro # G409284893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INV433B-9
Zoro #
G409284893
UPC #
889048646322
Country of Origin
Turkey

Dimensions

Pile Height
0.31in
Size
9inX12in

Details

Color
Beige/Cream
Pattern
invista
Material
80% Polypropylene, 20% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.