Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Kenya 9 x 12 ft. Rectangle Area Rug Grey & Ivory KNY909F-9

Kenya 9 x 12 ft. Rectangle Area Rug Grey & Ivory (Discontinued)

  • Mfr # KNY909F-9
  • Zoro # G909283921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY909F-9
Zoro #
G909283921
UPC #
889048539402
Country of Origin
India

Dimensions

Size
9inX12in
Pile Height
0.98in

Details

Color
Grey/Ivory
Pattern
kenya
Material
80% Wool, 20% Cotton
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.