This item is Discontinued.

Safavieh Kenya Bohemian Rectangle Hand Knotted RugsGrey & Ivory 6 x 9 ft. KNY603F-6

Kenya Bohemian Rectangle Hand Knotted RugsGrey & Ivory 6 x 9 ft. (Discontinued)

  • Mfr # KNY603F-6
  • Zoro # G509649004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY603F-6
Zoro #
G509649004
UPC #
889048637955
Country of Origin
India

Dimensions

Size
6ft X9ft
Pile Height
0.31 in

Details

Material
70% Wool, 20% Cotton, 10% Lurex
Weave
hand knotted
Color
Grey/Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.