Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Kids Rectangle Area Rug, Silver - 2 ft. -6 in. x 8 ft. SFK803G-4

Kids Rectangle Area Rug, Silver - 2 ft. -6 in. x 8 ft. (Discontinued)

  • Mfr # SFK803G-4
  • Zoro # G211531239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFK803G-4
Zoro #
G211531239
UPC #
889048857513
Country of Origin
India

Dimensions

Size
4inX6in
Pile Height
0.31in

Details

Color
Silver
Pattern
safavieh kids
Weave
hand loomed
Fill Material
70% Wool, 20% Latex, 10% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.