Zoro Homepage

Kids Rectangle Area RugGrey 3 x 5 ft.

  • Mfr # SFK803F-3

  • Zoro # G409465032


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Pattern
safavieh kids
Pile Height
0.31in
Size
3inX5in
Fill Material
70% Wool, 20% Latex, 10% Cotton
Weave
hand loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFK803F-3
Zoro #
G409465032
UPC #
889048857421
Country of Origin
India

Dimensions

Pile Height
0.31in
Size
3inX5in

Details

Color
Grey
Pattern
safavieh kids
Fill Material
70% Wool, 20% Latex, 10% Cotton
Weave
hand loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.