This item is Discontinued.

Safavieh Lola Column Lamp- Orange - 19.5 x 31.5 x 16.5 in. LIT4150D-SET2

Lola Column Lamp- Orange - 19.5 x 31.5 x 16.5 in. (Discontinued)

  • Mfr # LIT4150D-SET2
  • Zoro # G710634134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIT4150D-SET2
Zoro #
G710634134
UPC #
683726717270
Country of Origin
China

Dimensions

Cord Length
60in

Details

Material
Ceramic
Color
Orange
Bulb Type
E26 Led A19 9w
Maximum Wattage
13w
Bulb Base Type
E26 Screw Terminal
Shade Color
Off White
Fabric Material
100% Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.