Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Black-Tan

  • Mfr # LNH331D-8

  • Zoro # G010698294


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Tan
Shape
Rectangle
Pattern
lyndhurst
Material
Polypropylene
Pile Height
0.43in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNH331D-8
Zoro #
G010698294
UPC #
683726261889
Country of Origin
China

Dimensions

Pile Height
0.43in
Length (In.)
96in
Width (In.)
11 ft
Size
8 ft x 11 ft

Details

Item
Rug
Color
Black/Tan
Shape
Rectangle
Pattern
lyndhurst
Material
Polypropylene
Style
Traditional
Knitting
Power Loomed
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.