Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marquee Square Area Rug Grey & Multicolor - 6 x 6 ft.

  • Mfr # MRQ110A-6SQ

  • Zoro # G711530305


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Weave
hand tufted / hooked
Color
Grey/Multi
Material
Wool
Size
6ft X6ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRQ110A-6SQ
Zoro #
G711530305
UPC #
889048402461
Country of Origin
India

Dimensions

Size
6ft X6ft

Details

Weave
hand tufted / hooked
Color
Grey/Multi
Material
Wool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.