This item is Discontinued.

Safavieh Martha Stewart Medium Rectangle Area Rug Anthracite & Beige - 5 ft. 3 in. x 7 ft. 7 in. MSR4274-246-5

Martha Stewart Medium Rectangle Area Rug Anthracite & Beige - 5 ft. 3 in. x 7 ft. 7 in. (Discontinued)

  • Mfr # MSR4274-246-5
  • Zoro # G011523984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR4274-246-5
Zoro #
G011523984
UPC #
683726805380
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Size
5 ft X 7 ft

Details

Weave
power loomed
Material
Polypropylene
Color
Anthracite/Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.