This item is Discontinued.

Safavieh Monaco Accent Area Rug, Orange and Light Blue - 2 ft.-2 in. x 4 ft. MNC243H-24

Monaco Accent Area Rug, Orange and Light Blue - 2 ft.-2 in. x 4 ft. (Discontinued)

  • Mfr # MNC243H-24
  • Zoro # G109285978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC243H-24
Zoro #
G109285978
UPC #
889048338593
Country of Origin
Türkiye

Dimensions

Pile Height
0.35 in
Size
2ft X4ft

Details

Weave
flat weave
Color
Orange/Light Blue
Material
57% Polypropylene, 30% Cotton, 13% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.